Vermont Gage
Adj. Go Ring Gage, #6-32 UNC 2A
Mfr # 361115010
Zoro # G2029657
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size #6-32
- Thread Type UNC
- Thread Length (In.) 5/32 in
Explore More Products
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 362120530
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A 361158010
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A 361137510
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size 461104030
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size 362117530
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size 441107010
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-18 UNF 2A 361144530
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 15/16"-20 Thread 361160550
- VERMONT GAGE Adj. No Go Ring Gage, #3-48 UNC 2A 361107530
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A 361121010
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A 361145510
- Vermont Gage Ring Gauges