S & W
Leveling Mount, Boltless, 5/8-11, 4 in Base
Mfr # BNYLC4-TEL
Zoro # G2030201
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4500 lb
- Thread Size 5/8"-11
- Leveling Mount Type Boltless
- Base Dia. 4 in
- Finish Clear Zinc-Plated
Explore More Products
- S & W Level Mount, Anti-Vibe, 5/8-11, 4 in. Base LP4-C6L
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in SG-010
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base MN-SW5
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. NSSWD-1A
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. BSW-1AN
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base TNYLB48
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base NSSW-4A
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base BSNYLB26-EL
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in SG-012
- J.W. WINCO JW Winco WN9000.1 8TWP8N Leveling Feet 8TWP8N
- J.W. WINCO JW Winco GN638-40-1/2X13-34-ST Leveling Feet 638-40-1/2X13-34-ST
- S & W Leveling Feet & Pads