Purell
Hand Sanitizer Dispenser, Touch-Free, 1200mL, Gray
Mfr # 2720-12
Zoro # G2030296
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Foam, Liquid
- Soap/Lotion Type Liquid/Foam
- Material ABS Plastic (View Windows), PET Plastic (Refill Bottle), Plastic (Pump), Polycarbonate (View Windows)
Explore More Products
- PURELL Hand Sanitizer Dispenser, CS6 Series 6524-01
- PURELL Dispenser, Hand Sanitizer, Touch-Free 1926-01-DLY
- PURELL ADX-7 700mL Hand Sanitizer Dispenser, Push-Style, White 8720-06
- PURELL FMX-12 1200mL Hand Sanitizer Dispenser, Push-Style, Gray 5120-06
- PURELL Dispenser, CS6, f/Healthy Soap, 1200 ml Cap, 2/CT, White GOJ653001
- PURELL Hand Wipes Wall Bracket Fits 9031-06 & 9113-06 9014-01
- PURELL Soap, Foam, Antimicrobial, CS4 Dispenser, 1250ml, BN, PK 4 GOJ518103
- PURELL Dispenser, Saniz, Pur, Es8, Gph GOJ772401
- PURELL ES1 450ml Manual Gel Hand Sanitizer Dispenser Starter Kit in Graphite with 1 Refill 4424-D6
- PALMER FIXTURE CO Automatic 1000 ml Bulk Foam Soap Dispenser - Black SF2150-16 SF2150-16
- PALMER FIXTURE Palmer, Automatic 1000 ml Bulk Foam Soap Dispenser, Platinum SF2150-08
- Purell Hand Soap & Lotion Dispensers