Fasco
Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed
Mfr # A992
Zoro # G2030589
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 2.35
- Housing Material Plastic
- Inlet Dia. 2 in
- Number of Speeds 1
Explore More Products
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed A164
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed A160
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed A240
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed A063
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed A195
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed A977
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed A198
- FASCO Rectangular OEM Blower, 3125 RPM, 1 Phase, Direct, Steel 1 Speed A286
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed A128
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed A271
- DAYTON Rectangular OEM Blower, 3150 RPM, 1 Phase, Direct, Rolled Steel 1TDP8
- Fasco OEM Specialty Blowers