Fasco
Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A320
Zoro # G2030835
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.80
- Housing Material Steel
- Inlet Dia. 3 7/8 in
- Number of Speeds 1
Explore More Products
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 1 Speed A274
- FASCO Rectangular OEM Blower, 3480 RPM, 1 Phase, Direct, Steel 1 Speed A193
- FASCO Round OEM Blower, 3060 RPM, 1 Phase, Direct, Steel 1 Speed A169
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed A229
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed A217
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed A206
- FASCO Round OEM Blower, 2800 RPM, 1 Phase, Direct, Steel 1 Speed A141
- FASCO Rectangular OEM Blower, 3125 RPM, 1 Phase, Direct, Steel 1 Speed A286
- FASCO Rectangular OEM Blower, 2920/1530 RPM, 1 Phase, Direct, Steel 2 Speed A370
- FASCO Rectangular OEM Blower, 3350/2800 RPM, 1 Phase, Direct, Steel 2 Speed A270
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed A067
- Fasco OEM Specialty Blowers