Ge
Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQB Series
Mfr # THQB2120
Zoro # G2031364
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQB
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- GE Miniature Circuit Breaker, 25 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQB Series THQB2125
- GE Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQB Series THQB2115
- GE Molded Case Circuit Breaker, 100 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style TEYF3100
- GE Molded Case Circuit Breaker, 60 A, 277/480V AC, 2 Pole, Bolt On Panelboard Mounting Style TEY260
- GE Miniature Circuit Breaker, 150 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQMV Series THQMV150D
- GE Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQP Series THQP215
- GE Miniature Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THHQB Series THHQB1115AF2
- GE Molded Case Circuit Breaker, 70 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style TEYD3070B
- GE Molded Case Circuit Breaker, 70 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style TEYH3070B
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, 40 A, 240V AC, 3 Pole, DIN Rail Mounting Style, C60BP Series M9F42340
- SIEMENS Molded Case Circuit Breaker, 200 A, 240V AC, 3 Pole, Free Standing Lug In Mounting Style JXD23B200
- Ge Circuit Breakers