This item is Discontinued.

Mk Diamond Products Diamond Grit Bld, Dry, Sgmntd Rim, 4 In Dia 162784

Diamond Grit Bld, Dry, Sgmntd Rim, 4 In Dia (Discontinued)

  • Mfr # 162784
  • Zoro # G2031854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
162784
Zoro #
G2031854
UPC #
092333825016
Country of Origin
Unknown

Dimensions

Blade Dia.
4"
Plate Thickness
0.080"
Cutting Depth
1-1/4"

Details

Cutting Type
Dry
Rim Type
Segmented
For Use With
Hand Held Saws, Right Angle Grinders
Item
Diamond Grit Saw Blade
Arbor Hole
5/8, 7/8"
Max. RPM
15000
Grade
Standard
Application
Wood, Plastic, Steel, Concrete, Masonry and Ductile Pipe
Diamond Knockout
No

Description

Diamond Grit Saw Blade, Blade Dia. 4 in, Cutting Type Dry, Rim Type Segmented, Grade Standard

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.