Eemax
Heating Element, Bare Wire, 208V, 6000W
Mfr # EX560
Zoro # G2032231
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 208 V
- Watts 6,000 W
- Style Bare Wire
- Insert Length (In.) 7 3/4 in
Explore More Products
- EEMAX Electric Tankless Water Heater, 480V, 20000W ED020480T2T
- EEMAX Heating Element, Bare Wire, 277V, 10000W EX760
- EEMAX Heating Element, Bare Wire, 208V, 8300W EX520
- EEMAX Heating Element, Bare Wire, 240V, 9500W EX630
- EEMAX Heating Element, Bare Wire, 120V, 3000W EX480
- EEMAX Heating Element, Bare Wire, 240V, 11500W EX500 PRT
- EEMAX Heating Element, 277 Volt, 10,500 Watt EX730
- RELIANCE WATER HEATERS 4500W 240V Scr Element 100108284
- RHEEM Upper and Lower Element SP10552KL
- RELIANCE WATER HEATERS 1500W 120V Element 100108301
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 11 11/16 Length Inside Tank TG2457
- Eemax Water Heater Elements