Parker
Pneumatic Oil Filter, 1 In. NPT, 178 cfm
Mfr # 8208N-1A1-BX
Zoro # G2032301
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 1 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 178 cfm
- Bowl Material - Air Treatment Steel
Replacement Parts
Explore More Products
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 145 cfm 8004N-1A1-DX
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W 07F44BC
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W 06F34BC
- PARKER Pneumatic Oil Filter, 1/4 In. NPT, 145 cfm 8002N-1A1-DX
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W 07F34BC
- PARKER Three Stage Sterile Air Filter Assembly 3B-8003N-3A1
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm 8004N-0A0-SA-L1874
- PARKER Pneumatic Oil Filter, 223 cfm, 250 psi 8312N-0A0-SA
- PARKER Pneumatic Oil Filter, 1 In. NPT, 154 cfm 8208N-0A0-SA
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 88 cfm 4GNY3
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 49 cfm F35121-300
- Parker Oil Removal Filters