- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Belt Drive Blowers
- /
- Blower w/Dr Pkg, 17-13/16 In, 208-230/460V
Dayton
Blower w/Dr Pkg, 17-13/16 In, 208-230/460V
Mfr # 7HP05
Zoro # G2033324
Free Shipping & Returns
$1,387.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 17 13/16 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 17 1/2 in
- Voltage 208-230/460
- Motor HP 1 1/2 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7HP05
-
Zoro #
G2033324
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 17 13/16 in |
Wheel Width (In.) | 17 1/2 in |
Discharge Height | 11 3/4 in |
Discharge Width | 21 7/8 in |
Housing Height (In.) | 30 11/16 in |
Housing Width (In.) | 21 7/8 in |
Housing Depth (In.) | 27 in |
Housing Height | 30 11/16 in |
Outlet Size | 11 3/4 in x 21 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 21 7/8 in |
Outlet Width | 21 7/8 in |
Wheel Width | 17 1/2 in |
Inlet Diameter | 14 5/16 in |
Flange Size | Not Applicable |
Wheel Diameter | 17 3/4 in |
Housing Depth | 27 in |
Outlet Diameter | Not Applicable |
Outlet Height | 11 3/4 in |
Wheel Dimensions | 17 3/4 in Dia. x 17 1/2 in W |
Details
Item | Blower with Motor and Drive Package |
Type | Double Inlet Forward Curve |
Voltage | 208-230/460 |
Motor HP | 1 1/2 hp |
Mounting | Multiposition |
CFM @ 0.250-In. SP | # |
CFM @ 0.500-In. SP | 5,470 cfm |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Open Dripproof |
Motor RPM | 1,735 RPM |
Full Load Amps | 4.4-4.0/2.0 |
Housing Material | Steel |
Includes | Isolation Grommet, Mounting Hardware |
Max. Ambient Temp. (F) | 104 Degrees F |
Housing Finish | None |
Drive Type | Belt Drive |
CFM Range | 6700 to 5470 @ 0.375-in SP to 0.500-in SP |
Footnotes | # Motor Overload Condition |
Max. Inlet Temp. (Deg. F) | 150 Degrees F |
Motor Type | Capacitor-Start |
Phase | 3 |
CFM @ 0.375-In. SP | 6700 |
Bearing Type | Double Shielded Ball |
CFM @ 0.125-In. SP | # |
Blower RPM | 451 RPM |
Speed Controllable | No |
Hz | 60 Hz |
Speed | 1 |
Wheel Material | Steel |
Wheel Type | Forward-Curved |
Airflow @ 10.00 in SP | Not Applicable |
Airflow @ 0.000 in SP | Not Applicable |
Airflow @ 2.000 in SP | Not Applicable |
Current | 4.5-4.3/2.1 A |
Motor Frame Designation | 56 |
Assembly | Unassembled |
Material | Steel Wheel & Steel Housing |
Airflow @ 1.500 in SP | Not Applicable |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 3.000 in SP | Not Applicable |
Airflow @ 0.500 in SP | 5,470 cfm |
Maximum Static Pressure | 1/2 in wc |
For Fan Speed (Dependent on Motor) | 451 RPM |
Airflow @ 0.125 in SP | Not Applicable |
Motor Duty Class | Continuous |
Includes Motor | Yes |
Mount Type | Multiposition |
Airflow @ 5.000 in SP | Not Applicable |
Airflow @ 1.500 in SP Range | More than 4000 cfm |
Airflow @ 3.500 in SP | Not Applicable |
Motor Enclosure Design | Open Dripproof (ODP) |
Standards | CSA Certified, UL Listed |
Motor Enclosure Design_Table | Open Motor |
Flange Type_broad | Outlet |
Airflow @ 6.000 in SP | Not Applicable |
Inlet Type | Dual-Inlet |
Motor Insulation Class | B |
Airflow @ 7.000 in SP | Not Applicable |
Airflow @ 13.00 in SP | Not Applicable |
Airflow @ 9.000 in SP | Not Applicable |
Airflow @ 4.500 in SP | Not Applicable |
Airflow @ 0.375 in SP | 6,700 cfm |
Nameplate Voltage | 208-230/460V AC |
Airflow @ 0.250 in SP | Not Applicable |
Outlet Shape_broad | Rectangular |
Nominal Voltage | 208-230/460V AC |
Flange Type | Non-Flanged |
Airflow @ 8.000 in SP | Not Applicable |
Motor Speed | 1,750 RPM |
Frequency | 50/60 Hz |
Housing Material Finish | Galvanized |
Outlet Shape | Rectangular |
Includes Drive Package | Yes |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Airflow @ 0.750 in SP | Not Applicable |
Airflow @ 1.250 in SP | Not Applicable |
Includes Mounting Hardware | Yes |
Airflow @ 1.000 in SP | Not Applicable |
Motor Horsepower | 1 1/2 hp |
Airflow @ 2.500 in SP | Not Applicable |
Maximum Fan Speed | 451 RPM |
Airflow @ 11.00 in SP | Not Applicable |
Airflow @ 0.100 in SP | Not Applicable |
Airflow @ 12.00 in SP | Not Applicable |
Number of Speeds | 1 |
Maximum Inlet Air Temperature | 150 Degrees F |
Number of Inlets | 2 |
Airflow @ 4.000 in SP | Not Applicable |
Features | Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp |
Airflow @ 0.500 in SP Range | More than 4000 cfm |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 6,700 cfm, Airflow @ 0.500 in SP 5,470 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V 7HN48
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V 7HN86
- DAYTON Blower with Drive Package 43XG64
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V 7HN79
- DAYTON Blower, 12 1/4 In 7C491
- DAYTON Blwr, 15-1/16in, BD, Less Mtr, Whl 10-15/16w 5NRD4
- DAYTON Blower with Drive Package 43XH10
- DAYTON Blower, 20 In, Fwd Curve 7J515
- DAYTON Blower, 18 1/4 In 7C512
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V 7J482
- DAYTON Blower, 18 1/8 In 7HR53
- Dayton Belt Drive Blowers