Shop Alternate Products
This Product is Discontinued
Edsal
Cabinet Shop Desk, Gray, Steel, T, Lockable (Discontinued)
Mfr # 640
Zoro # G2033459
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Standard
- Overall Width 34 1/2 in
- Overall Height 53 in
- Overall Depth 30 in
- Writing Surface Height 43 in