Dayton
1/2 HP 2" Plug-In Utility Pump 120V AC Float
Mfr # 1XHV4
Zoro # G2033473
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20 ft
- Discharge NPT 2"
- Housing Material Stainless steel
- HP 1/2
- Hz 60
Explore More Products
- DAYTON 3/4 HP 1-1/2" F Submersible Sump Pump 120V AC None 3BB75
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC None 4HU68
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical 3BB71
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical 3BB81
- DAYTON 1 HP 2" Plug-In Utility Pump 120V AC Float 1XHV5
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Dual Float 1APP1
- DAYTON Sump Pump, Cast Iron, 1/2 HP 92541
- DAYTON 1-1/4 HP 2" Plug-In Utility Pump 240V AC No Switch Included 4LA44
- DAYTON Sump Pump, Thermoplastic, 1/3 HP 92372
- LITTLE GIANT PUMP Submersible Sump/Effluent Pump 510802
- SERENELIFE Sup Electric Air Pump SLPUMP30
- Dayton Submersible Sump Pumps