Century
OEM Replace Motor, 3/4 HP, 1140 rpm, TEAO
Mfr # OCA3076
Zoro # G2033571
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 3/4
- RPM Range 1,101-1,200
- No. of Speeds 1
- Voltage 208-230V AC
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM DBL6501V1
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM DBL4411
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM RA1036
- CENTURY Motor, PSC, 1075 RPM, 115V, 42Y, OAO 362A
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM DBL4410
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM DSB1024H
- CENTURY Room Air Cond Mtr, PSC, ODP, 1075 RPM RA1176WB
- CENTURY Pedestal Fan Motor YA2030
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM RA1024
- DAYTON Room Air Conditioner Motor, 1/8 HP, 60Hz 45EX58
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM 5WJC1
- Century HVAC Motors