Century
OEM Replace Motor, 3/4 HP, 1100 rpm, TEAO
Mfr # C663
Zoro # G2033635
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 3/4
- RPM Range 1,001-1,100
- No. of Speeds 1
- Voltage 208-230/460V AC
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM 747
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM RA1076
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM OFC1024
- CENTURY OEM Replace Motor, 3/4 HP, 1140 rpm, TEAO OCA3076
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM DBL4410
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM RA1016
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1500 RPM 9671
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM 596
- CENTURY Pedestal Fan Motor YA2030
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM 5WJA7
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM DBL4500V1
- Century HVAC Motors