- Home
- /
- Power Transmission
- /
- Motors
- /
- HVAC Motors
- /
- OEM Replacement Motors
- /
- Motor, 1/15, 1/20, 1/25 HP, OEM Replacement Brand: Fedders Replacement For: S203-51-1
Shop Alternate Products
This Product is Discontinued
Century
Motor, 1/15, 1/20, 1/25 HP, OEM Replacement Brand: Fedders Replacement For: S203-51-1 (Discontinued)
Mfr # 543
Zoro # G2034055
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame 4.4
- HP 1/15, 1/20, 1/25 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Enclosed
Customers Also Purchased
- Brand Century
-
MFR #
543
-
Zoro #
G2034055
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 3-1/4" x 3-1/4" |
Length Less Shaft | 3 1/4 in |
Bolt Circle Dia. | 3-7/8" |
Body Dia. | 4.28" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 9-3/4" |
Stud Size | #8-32 |
Mounting Stud Length | 5/16 in |
Details
Frame | 4.4 |
HP | 1/15, 1/20, 1/25 HP |
Item | Motor |
Motor Application | OEM Replacement |
Motor Design | Shaded Pole |
Motor Enclosure Design | Open Enclosed |
Motor Mounting Type | Extended Studs |
Motor Shaft Rotation | Counterclockwise Lead End |
Motor Sub Application | Direct Drive Fan/Blower |
Motor Thermal Protection | Automatic |
Nameplate RPM | 1550 rpm |
No. of Speeds | 3 |
Number of Shafts | 1 |
OEM Replacement Brand | Fedders |
Phase | 1 |
RPM Range | 1501-1600 |
Voltage | 115V |
Motor Bearings | Sleeve |
Replacement For | S203-51-1 |
Ins. Class | B |
Max. Ambient Temp. | 40 Degrees C |
Duty | Continuous Air Over |
Full Load Amps | 2.8/2.0/1.6A |
Capacitor Required | No |
Standards | UL Recognized, CSA Certified |
Motor Shaft Design | Flat |
Hz | 60 Hz |
Motor Service Factor | 1.00 |
Application | Fans and Blowers |
Mounting Stud Pattern | 2-3/4" x 2-3/4" |
Voltage Compatibility | 115V AC, 120V AC |
Extended Thru-Bolts | No |
Motor Frame Material | Steel |
Usable @ 208V | No |
Duty Cycle | Continuous |
Mounting Stud Location | 4/Opposite Lead End |
Usable @ 200V | No |
Weight | 6 lb |
Description
Direct Drive Motor, Single Phase, Motor Design Shaded Pole, 1/15 to 1/25 HP, Nameplate RPM 1,550, No. of Speeds 3, Voltage 115V AC, Full Load Amps 2.8/2.0/1.6 A, 4.4 in Frame, OEM Replacement Brand Fedders, Replacement For S203-51-1, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud