Tempco
Ceramic Emitter Infrared Heater, 3kW
Mfr # CRA10020
Zoro # G2034121
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 1,420 Degrees F
- Heater Voltage 240V AC
- Number of Elements 3
- Height 3 1/2 in
Replacement Parts
Explore More Products
- TEMPCO Ceramic Infrared Heater, 240V, 650W CRB10025
- TEMPCO Ceramic Emitter Infrared Heater, 220/240V CRA10004
- TEMPCO Indoor Infrared Heater, 120V, 1200W THE09137
- TEMPCO Ceramic Infrared Heater, 230V, 1000W CRB10031
- TEMPCO Ceramic Infrared Heater, 240V, 400W CRB10014
- TEMPCO Ceramic Infrared Heater, 240V, 1000W CRB10033
- TEMPCO Ceramic Emitter Infrared Heater CRA10152
- TEMPCO Indoor Infrared Heater, 240V, 1800W THE09142
- TEMPCO Ceramic Emitter Infrared Heater, 50 In. L CRA10255
- TEMPCO Ceramic Infrared Heater, 240V, 650W CRB10023
- Tempco Heaters & Furnaces