Thomson
Pillow Block, 0.750 In Bore, 4.500 In L
Mfr # SSUTWNA12
Zoro # G2034191
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Aluminum Alloy
- Body Width (In.) 1.88 in
- Dynamic Load Capacity (Lb.) 2,260 lb
- Mounting Hole Center (In.) 3.5 in
Explore More Products
- THOMSON Bearings, Polymer, 12 mm ID, 32 mm L PLM12
- THOMSON Linear Bearing, 40 mm ID, 108 mm Body W PLBM40OPN
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L FNYBUTWNO12ALLS
- THOMSON Pillow Block, 2.000 In Bore, 5.000 In L SPB32
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L SPB20OPN
- THOMSON Pillow Block Brg, Bore .500 In, 1.50 In L SSUPBO8
- THOMSON Pillow Block, 0.375 In Bore, 2.750 In L FNYBUTWN06ALS
- THOMSON Pillow Block, 0.375 In Bore, 1.310 In L FNYBUPB06ALLS
- THOMSON Pillow Block, 1.000 In Bore, 2.750 In L FNYBUFB16LS
- PACIFIC BEARING Linear Bearing DDS24
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L SPB20
- Thomson Linear Bearings & Guides