Shop Alternate Products
This Product is Discontinued
Chief Manufacturing
Tilt TV Wall Mount, 26" to 47" Screen, 125 lb. Capacity (Discontinued)
Mfr # MTM1U
Zoro # G2035455
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type wall
- Color Black
- Tilting Angle (Deg.) -2 to 12
- For Use With TV Mounts
- Load Capacity (Lb.) 125