Wiegmann
NEMA 1 18.0 in H x 18.0 in W x 8.0 in D Wall Mount Enclosure
Mfr # SC181808NK
Zoro # G2036492
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 18 in
- Depth 8 in
- Material Carbon Steel
- NEMA Rating 1
Explore More Products
- WIEGMANN NEMA 4X, 6P, 12 15.6 in H x 13.56 in W x 5.94 in D Wall Mount HW-J161406CHQRWWW
- WIEGMANN NEMA 1 6.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure SC060606
- WIEGMANN NEMA 12, 13 24.0 in H x 16.0 in W x 8.0 in D Wall Mount Enclosure N12241608
- WIEGMANN NEMA 1 16.0 in H x 16.0 in W x 4.0 in D Wall Mount Enclosure SC161604NK
- WIEGMANN NEMA 1 8.0 in H x 6.0 in W x 4.0 in D Wall Mount Enclosure SC060804G
- WIEGMANN 8 in H x 8 in W x 4 in D Wall Mount Mount Enclosure HW-P80804CHQR
- WIEGMANN 40 in H x 24 in W x 12 in D Mounting Holes Mount N4124024123PTC
- WIEGMANN 30 in H x 20 in W x 10 in D Mounting Holes Mount N412302010CLG
- WIEGMANN NEMA 3R, 4, 12, 13 60.0 in H x 38.0 in W x 12.0 in D Wall Mount N412603812CD
- NVENT HOFFMAN NEMA 3R, 4, 4X, 12 10.0 in H x 8.0 in W x 4.0 in D Wall Mount A1008NFSS
- WIEGMANN NEMA 4X, 6P, 12 15.6 in H x 13.56 in W x 5.94 in D Wall Mount HW-J161406FCHSCWW
- Wiegmann Electrical Enclosures