Winsmith
Speed Reducer, Indirect Drive, 10:1
Mfr # E30XWNS, 10:1
Zoro # G2036562
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1,725 RPM
- Nominal Output RPM 172 RPM
- Standards NSF/ASTM B-117
- Dimension G 0.75 in
Explore More Products
- WINSMITH Speed Reducer, 3.00"CD, 15:1,180TC U30 15 L 180TC
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C U20 60 L 56C
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 E13MWNS, 15:1, 56C
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 E17MWNS, 15:1, 56C/140TC
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 E35MWNS, 100:1, 56C
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 E13MWNS, 50:1, 56C
- WINSMITH Speed Reducer, 2.38"CD, 40:1,180TC U24 40 HOLLOW 180TC 1.13
- WINSMITH Speed Reducer, 2.00"CD, 80:1, 56C, Washdown S20MPSS 80 DLR 56C BUSHED 1.44
- WINSMITH Speed Reducer, 3.00"CD, 20:1,140TC U3020SB14
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown M18 05 HOLLOW 56C .75
- JIE DRIVES Worm Gearbox Size 130, ratio 20, NEMA180TC Input JRWND130-20-180TC
- Winsmith Gear Drives & Speed Reducers