Dayton
Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 35 GPM
Mfr # 6PY54
Zoro # G2036946
Free Shipping & Returns
$1,207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE
- Max. Flow 35 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 212 Degrees F
Replacement Parts
Explore More Products
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene 3HJW6
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 215 GPM 22A595
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 12 GPM 6PY51
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 12 GPM 6PY49
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 15 GPM 6PY39
- DAYTON Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 15 GPM 3HJV8
- DAYTON Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 215 GPM 22A601
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 32 GPM 22A605
- DAYTON Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 107 GPM 22A598
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 123 GPM PD15A-ACP-AAA
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Buna N, 140 GPM HDF2,DB6I.
- Dayton Diaphragm Pumps