Norton Abrasives
Fiber Dsc BU Pad, 5D, Arbor Hole, 5D
Mfr # 63642543235
Zoro # G2037296
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type Arbor Hole
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 12,000 RPM
Explore More Products
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 7 in, Crs, 80G, AlO 66261055027
- NORTON ABRASIVES Fiber Dsc BU Pad, 7D, Arbor Hole, 7D 63642543245
- NORTON ABRASIVES Air Cooled Dsc BU Pad, 4-1/2D, Arbor Hole 63642502122
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 5D 66261059310
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 5 in, Crs, 80G, AlO 66261004435
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 3D, TR 66261055105
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 4D, TR, 4D 66261016581
- NORTON ABRASIVES Low Profile Pad 6 X 5/16-24" 6133
- NORTON ABRASIVES Back-Up Pad 4 X 1/4 In. Steel Shank 59356
- 3M Disc Pad, 5 in. 20278
- DYNABRADE Vacuum, Dynafine Tear-Drop Disc Pad, 58049 58049
- Norton Abrasives Back Up Pads