Shop Alternate Products
This Product is Discontinued
Congress
5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (Discontinued)
Mfr # CA0600X062KW
Zoro # G2038373
This Product is Discontinued
Key Features
- Pulley Outside Dia. 6.00"
- Fits Shaft Dia. 5/8"
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Die Cast Zamak 3