Cambro
Food Pan, Full Size, Translucent, PK6
Mfr # CA16PP190
Zoro # G2038951
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 3/4 in
- Material Polypropylene
- Pan Size Full Size
- Depth 6 in
- Capacity 20.6 qt
Explore More Products
- CAMBRO Clear Lid No Notch 1/6 Size 60CWCH
- CAMBRO Lid, Pan , W/Hdl, 1/3, Translucent 30PPCH-190
- CAMBRO Cover, Seal, 2&4 Qt Rd Clr Cont For - Part# Rfs2Scpp190 RFS2SCPP190
- CAMBRO Food Pan Drain 1/3 Polypropylene Translu EA30PPD190
- CAMBRO Lid, Shaker , Medium Ground, Rose 96SKRLM(408)
- CAMBRO Shaker, 10 Oz, W/Cheese Lid For - Part# 96Skrc135 96SKRC135
- CAMBRO Cambro 66CF110 - ColdFest Food Pan, 1/6 Size, 6" Deep, Stackable, Black 66CF110
- CAMBRO Shelf, Drain , H-Pan, Quarter Size 40HPD(150)
- CAMBRO Colander , 18X26X8, F/Clr Stor Bx 18268CLRCW-135
- CAMBRO Food Pan, Sixth Size, Clear, PK6 CA66CW135
- ARAVEN FOOD PAN BPA-FREE GN1/6, 1.5qt BLUE TRANSPARENT, 6 7/8" X 6 3/8" X 4" 07797
- Cambro Food Pans