Paslode
Collated Framing Nail, 3-1/4 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 1000 PK
Mfr # 650535
Zoro # G2039301
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Not Applicable
- Finish Brite
- Head Type Offset Round
- Collation Angle 30 Degrees
- Collation Type Tape
Explore More Products
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK 650525
- PASLODE Collated Framing Nail, 3 in L, 11 ga, Brite, Flat Head, 30 Degrees, 2500 PK 650836
- PASLODE Collated Finishing Nail, 1-1/2 in L, 16 ga, Zinc Galvanized, T-Head Head, Straight, 2000 PK 650283
- PASLODE Collated Finishing Nail, 2-1/2 in L, 16 ga, Zinc Galvanized, Brad Head, Straight, 2000 PK 650287
- PASLODE Collated Framing Nail, 3-1/4 in L, Not Applicable, Brite, Flat Head, 21 Degrees, 2000 PK 213182
- PASLODE 650215 2 in. Brad Nail, 18 Gauge PA574333
- PASLODE Collated Metal Connector Nail, 2-1/2 in L, Not Applicable, Galvanized, Flat Head, Straight, 2000 PK 650198
- PASLODE 650232 2.5 in. Angle Finish Nail, 16 Gauge PA574331
- PASLODE 16-Gauge 2 1/2 in. Galvanized Angled 2M PA650232
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK 650523
- BOSTITCH Collated Headless Pin, 1-3/16 in L, 23 ga, Polymer Coated, Headless Head, 35 Degrees, 3000 PK PT-2330-3M
- Paslode Pneumatic Nails