Download CAD Files
Zoro Select
Hex Nut, M5-0.80, A4 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK
Mfr # M55080.050.0001
Zoro # G2039527
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material A4 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
- Hex Height 4 mm
- Hex Width 8 mm
Explore More Products
- ZORO SELECT Hex Nut, M20-2.50, A4 Stainless Steel, Not Graded, Plain, 16 mm Ht, 5 PK M55080.200.0001
- ZORO SELECT Hex Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK M55080.100.0001
- ZORO SELECT Hex Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 13 mm Ht, 10 PK M55080.160.0001
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK N04120.075.0001
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 5, Black Oxide, 31/64 in Ht, 25 PK N01100.056.0001
- ZORO SELECT Hex Nut, M45-1.50, Steel, Class 8, Black Oxide, 36 mm Ht M01120.450.0150
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 6, Zinc Plated, 2550 PK M8D934-6
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 2, Zinc Plated, 1-11/64 in Ht, 5 PK 319750-PG
- ZORO SELECT Jam Nut, 1/4"-20, Stainless Steel, Not Graded, Plain, 5/32 in Ht, 2000 PK 14NJ188
- HOWMET FASTENING SYSTEMS MANDREL 1/4-20 NUTS - PART MR39258
- ZORO SELECT Machine Screw Nut, #10-32, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK 0401032HN
- Zoro Select Hex Nuts