- Home
- /
- Power Transmission
- /
- Motors
- /
- Direct Drive Blower Motors
- /
- Permanent Split Capacitor Blower Motors
- /
- Motor, PSC, 1/2 HP, 1100,115/230V, 48Y, OAO
Dayton
Motor, PSC, 1/2 HP, 1100,115/230V, 48Y, OAO
Mfr # 4HZ61BG
Zoro # G2039712
Free Shipping & Returns
$246.96
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resilient Ring Dia. 2 1/4 in
- Hz 60 Hz
- Nominal Efficiency 67.5 %
- Motor Bearings Ball
- Bolt Circle Dia. 5 1/8 in
Customers Also Purchased
- Brand Dayton
-
MFR #
4HZ61BG
-
Zoro #
G2039712
- UPC # 190735326404
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Resilient Ring Dia. | 2 1/4 in |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 6 9/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 3 in |
Overall Length | 9 9/16 in |
Details
Hz | 60 Hz |
Nominal Efficiency | 67.5 % |
Motor Bearings | Ball |
Application | Mfr. No. 4HZ29, 4HZ53, 4HZ55 |
Ins. Class | B |
Includes | Capacitor |
Motor Sub Application | Direct Drive |
RPM Range | 1,001-1,100 |
Max. Ambient Temp. | 40 Degrees C |
Capacitor Required | Included |
Nameplate RPM | 1,100 |
Full Load Amps | 5.2-2.4 A |
Motor Shaft Design | Flat |
No. of Speeds | 1 |
HP | 1/2 |
Standards | CSA Certification (258501), UL Recognition (E37403) |
Phase | Single |
Voltage Compatibility | 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC |
Duty | Continuous Air-over |
Motor Service Factor | 1 |
Motor Design | Permanent Split Capacitor |
Voltage | 115/230V AC |
Frame | 48Y |
Item | Direct Drive Blower Motor |
Motor Mounting Type | Stud |
Motor Shaft Rotation | CCWSE |
Motor Enclosure Design | Open Air-Over |
Motor Application | HVAC/R |
Replacement For | Mfr. No. 4HZ29, 4HZ53, 4HZ55 |
Motor Mounting Position | All Angle |
Motor Thermal Protection | Auto |
Duty Cycle | Continuous |
Number of Speeds | 1 |
Mounting | Stud |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,100, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.2-2.4 A, 48Y Frame, Replacement For Mfr. No. 4HZ29, 4HZ53, 4HZ55, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle