Zoro Select
External Retaining Ring, Steel Black Phosphate Finish, 8 mm Shaft Dia, 100 PK
Mfr # DSH-8ST PA
Zoro # G2040534
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 7.6mm
- Material Steel
- Finish Black Phosphate
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 28 mm Shaft Dia, 25 PK DSH-28ST PA
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 1/16 in Shaft Dia U36000.306.0001
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 160 mm Shaft Dia M36000.160.0001
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 17 mm Shaft Dia DSH-17SA
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 9/16 in Shaft Dia, 10 PK SH-56SS
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-3/8 in Shaft Dia, 10 PK WSM-137
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1.188 in Shaft Dia, 500 PK 118REXBP
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 5 in Shaft Dia CG-500SJ
- ZORO SELECT External Retaining Ring, Spring Steel Black Phosphate Finish, 1/4 in Shaft Dia, 50 PK SH-25ST PA
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 4 mm Shaft Dia, 100 PK M36200.032.0001
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 30 PK 61084
- Zoro Select External Retaining Rings