- Home
- /
- Vehicle Maintenance
- /
- Automotive Service & Shop Tools
- /
- Automotive Lifts & Stands
- /
- Engine Stands
- /
- Stand, Underhoist, 1500 lb., 55 in. H
Shop Alternate Products
This Product is Discontinued
Otc
Stand, Underhoist, 1500 lb., 55 in. H (Discontinued)
Mfr # 2015A
Zoro # G2040650
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Underhoist
- Capacity (Lb.) 1,500
- Height (In.) 3 in
- Length (In.) 55 in
- Width (In.) 16 3/8 in
Customers Also Purchased
- Brand Otc
-
MFR #
2015A
-
Zoro #
G2040650
- UPC # 731413416811
- Country of Origin China
- Category Engine Stands
Dimensions
Height (In.) | 3 in |
Length (In.) | 55 in |
Width (In.) | 16 3/8 in |
Leg Height (In.) | 80 1/4 in |
Max. Hook Height (In.) | 5 1/4 in |
Inside Leg Width (In.) | 3 in |
Overall Length | 55 |
Base Size (In.) | 11 7/8 in |
Lifting Height Max. (In.) | 80 1/4 in |
Inside Leg Length (In.) | 55 in |
Lifting Height Min. (In.) | 53 1/2 in |
Storage Size Height (In.) | 55 in |
Min. Hook Height (In.) | 1 1/4 in |
Min. Throat Width (In.) | 3 in |
Base Width | 16 3/8 in |
Maximum Extended Height | 55 in |
Base Height | 3 in |
Minimum Height | 53 1/2 in |
Base Length | 55 in |
Base Diameter | 1 22/25 in |
Details
Item | Stand |
Type | Underhoist |
Capacity (Lb.) | 1,500 |
Design | Straight |
Safety Hook | No |
Lifting Capacity (Lb.) | 1,500 |
Measures | 53 1/2 in |
Construction | Steel |
Handle | Yes |
Head Rotate (Deg.) | 0 Degrees |
Standards | ASME-PALD |
Capacity | 1,500 lb |
Includes | Base |
Finish | Chrome Plated |
Function | For Support of Car or Light Truck Vehicle Components |
Product Type | Underhoist Stand |
Saddle Tilt Angle | 0 Degrees |
Base Shape | Underhoist Stand |
Load Capacity per Pair | 0.75 ton |
Saddle Shape | Straight |
Base Material Finish | Chrome Plated |
Stand Type | Underhoist Stand |
Load Capacity | 0.75 ton |
Base Material | Steel |
Description
Stand, Load Capacity per Pair 0.75 ton, Minimum Height 53 1/2 in, Maximum Extended Height 55 in, Base Material Steel, Saddle Shape Straight, Base Shape Underhoist Stand, Saddle Tilt Angle 0 Degrees , Standards ASME PALD, Base Diameter 1 22/25 in, Base Height 3 in, Base Length 55 in, Base Material Finish Chrome Plated, Base Width 16 3/8 in, Includes Base