Zoro Select
Common Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish, 12.50 ga, 292 PK
Mfr # 4NER1
Zoro # G2040787
$7.16
26% off
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Penny Size 4D
- Material Steel
- Package Weight 1 lb
- Gauge 12.50 ga
Explore More Products
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish, 12.50 ga, 292 PK 4NEN4
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Plain Finish, 14 ga, 2365 PK 13050604
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Plain Finish, 14 ga, 473 PK 13011004
- ZORO SELECT Common Nail, 3-1/4 in L, 12D, Steel, Bright Finish, 9 ga, 63 PK 4NEN8
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Galvanized Finish, 8 ga, 220 PK 4NET3
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 11.50 ga, 168 PK 4NER2
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Plain Finish, 10 1/2 ga, 96 PK 13011010
- ZORO SELECT Common Nail, 2-3/8 in L, 8D, Steel, Plain Finish, 11 1/2 ga, 4200 PK 13003008
- ZORO SELECT Common Nail, 6 in L, 60D, Steel, Plain Finish, 7 ga, 110 PK 13350660
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga 16HGBX5
- HILLMAN LB 2 in. HG Roof Nail 461508
- Zoro Select Common Nails