Zoro Select
1-1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BNG08
Zoro # G2041076
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E6BNH04
- ZORO SELECT 1-1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 E6BNG14
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Seamless/Welded: Seamless E6BNF03
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT T4BNB11
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 150 psi T4BNI15
- ZORO SELECT 3/8" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 T4BNC16
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 10 736-1200W10LSGR
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 PK25 T4BNE09P25
- ZORO SELECT 1-1/2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 T4WNH4
- ZORO SELECT 3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T6BNC11
- ZORO SELECT 1-1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 T4BNH12
- Zoro Select Pipes