Solberg
Filter Element, Polyester, 5 Microns
Mfr # 851/1
Zoro # G2041435
$62.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 3 1/2 in
- Outside Dia. (In.) 5 7/8 in
- Height (In.) 8 5/8 in
- For Use with Blower No. 2EPT2 to 3
Explore More Products
- SOLBERG Filter Element, 5micron 235P
- SOLBERG HEPA Cartridge Filter, PF, 18cfm, 0.3Micron HE842P
- SOLBERG Filter Element, 5.75 Od 31P
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 5 Micron, 35 cfm 15
- SOLBERG Filter Element, Paper, 2 Microns 234P
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD 32-20
- SOLBERG Filter Element, Paper, 2 Micron 812
- SOLBERG Pre Cleaner Filter SM6(2)-376P-600F
- SOLBERG HEPA Cartridge Filter, 496 cfm, 0.3 Micron HE274
- NORGREN 1/4In 150Psi Npt Pneumatic Filter-Regulator B39-201-M0AA
- SOLBERG HEPA Cartridge Filter, 153 cfm, 0.3 Micron HE850
- Solberg Compressor Air Filters