Shop Alternate Products
This Product is Discontinued
Monroe Pmp
2" W x 60" H Mill Stainless Steel Continuous Hinge (Discontinued)
Mfr # CS24020060
Zoro # G2042372
This Product is Discontinued
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Mill Stainless Steel
- Holes per Leaf 0
- Range of Motion 270 Degrees