Simpson Electric
Digital Panel Meter, Process
Mfr # F45-1-73-0
Zoro # G2042381
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Process
- Input Range 0 to 10V DC
- Display Span 0 to 100%
- Accuracy +/-0.02% of reading +/-1 count
- Display Digits 4-1/2
Explore More Products
- SIMPSON ELECTRIC Panel Meter 4-1/2 Lcd, 85-250Vac, 2Vrms M24500320
- SIMPSON ELECTRIC Digital Panel Meter, AC Current F45-1-46-0-A
- SIMPSON ELECTRIC Digital Panel Meter, DC Voltage F35-1-11-0
- SIMPSON ELECTRIC Panel Meter 3-1/2, 9-32Vdc, 20Vdc F353130
- SIMPSON ELECTRIC Digital Panel Meter, AC Current H335-1-46-020
- SIMPSON ELECTRIC Panel Meter 3-1/2 Lcd, 9Vdc Pwr, 200Mvdc M13502110
- SIMPSON ELECTRIC Panel Meter 3-1/2 Led, 85-250Vac, 2Madc M23520220
- SIMPSON ELECTRIC Panel Meter 4-1/2, 220Vac, 4-20Madc F452730
- SIMPSON ELECTRIC Panel Meter 4.5, 9-36Vdc, 20Maac, 0-10V, 12V H345343201
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLCL PAXLCL00
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-600 VAC 12G490
- Simpson Electric Digital Panel Meters