Versa-Matic
Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 155 GPM
Mfr # E2AA5T5A0C-ATEX
Zoro # G2042442
Free Shipping & Returns
$2,391.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE
- Max. Flow 153 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Replacement Parts
Explore More Products
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 70 GPM E4AA5T5A0-ATEX
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM E5SP5F559C-FP
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 72 GPM E4PA6X669
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 10 GPM E5PP5T559D
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 155 GPM E2AA6X660C-ATEX
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene E2PA6D669C
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 86 GPM E4SJ5F5S0-3A
- VERSA-MATIC Air Operated Diaphragm Pump, 60 scfm E4SJ7X770-FP-ATEX
- VERSA-MATIC Air Operated Diaphragm Pump, 12 scfm E5SPYX559C-FP
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 15 GPM S05B1ABWANS000.
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene E2SA6X660C-ATEX
- Versa-Matic Diaphragm Pumps