Square D
Mounting Channel, Model 9080, 10 in L
Mfr # 9080GH110
Zoro # G2042521
$8.67
60% off
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Description Standard
- Height 0.22 in
- Length 10.0 in
- Type NEMA
- Width 0.81 in
Explore More Products
- SQUARE D Mounting Channel, 72 in L, Standard 9080GH172
- SQUARE D Mounting Channel, 16 in L, Standard 9080GH116
- SQUARE D Channel, 35mm Din Rail, 39 in L, Prepunched 9080MH339
- SQUARE D Multi 9 Spacer For Din Rail MG27062
- SQUARE D Mounting Channel, 36 in L, Standard 9080GH136
- SQUARE D Channel, 35mm Din Rail, 78 in L, Prepunched 9080MH379
- SQUARE D Clamp, Slip In End, For GH Channel 9080GH11
- MOXA 120 W/5.0 A Din-Rail 24 Vdc Power Supply, Universal 90 To 264 Vac NDR-120-24
- ZENITH Buttsplice 10 Pk TM1001BS
- MOXA 120 W/2.5 A Din-Rail 48 Vdc Power Supply, Universal 90 To 264 Vac NDR-120-48
- SQUARE D Mounting Channel, 36 in L, Snap-Off 9080GH236
- Square D Power Distribution Blocks & Terminal Blocks