Lumapro
Portable Work Light, LED, 15W, Flood, IP65
Mfr # 40KG18
Zoro # G2043006
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Floor Stand
- Power Source - Job Site Lighting Battery/Rechargeable
- Number of Lamp Heads 1
- Lumens 550 to 1100
- Voltage 12.6 V AC
Explore More Products
- LUMAPRO LUMAPRO LED Temporary Job Site Light 24K354
- LUMAPRO LUMAPRO LED Temporary Job Site Light 24K353
- LUMAPRO LUMAPRO LED Yellow Temporary Job Site Light 24K352
- LUMAPRO LUMAPRO LED Yellow Temporary Job Site Light 24K351
- HHIP 1.1 Watt 23" LED Waterproof Work Light On Magnetic Base 8401-0459
- HHIP 10.5 Watt LED IP65 Waterproof Machine Work Light 8401-0472
- E-Z UP 60W Balloon Light KIT, Incl 6.5' Tripod SZBLK60W
- MILWAUKEE TOOL Cordless Site Light, w/Battery, 1000 lm 2144-20, 48-11-1828
- MARCO Galaxy Hose-Mountable Blast Light Stanchion with Clamps 1030011
- HHIP 7.2 Watt LED IP65 Waterproof Machine Work Light 8401-0477
- FOXFURY FOXFURY LED Black Remote Area Lighting System 200-900
- Lumapro Base-Mount and Tripod Work Lights