Band-It

Band Clamp, SS, Min.Dia.9/16In., PK24


$51.29
/pk 24, $2.14/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material of Construction 201 Stainless Steel
  • Inside Dia. (In.) 1 3/8 in
  • Type Band Clamp
  • Thickness (In.) 0.025 in
  • Band Material Stainless Steel
See all product information