Zoro Select
Pipe Nipple, 3/8 in Pipe Fitting, 1 in Length, MNPT, 304 Stainless Steel
Mfr # T4BNC01
Zoro # G2043264
$2.37
16% off
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT T4BNE05
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 T4BNB17
- ZORO SELECT 3/8" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T4BNC10
- ZORO SELECT 1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 E6BNH08
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT T4BND11
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT T4BND05
- ZORO SELECT 4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BNL16
- ZORO SELECT 1/4" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 T6BNB16
- ZORO SELECT 3" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 T6WNK1
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 13/16" T4BNE06
- ZORO SELECT 1/8" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 40 T6BNA22
- Zoro Select Pipes