Dayton
Centrifugal Pump, 1 1/2 hp, 120/208 to 240V AC, 1 Phase
Mfr # 5RWP5
Zoro # G2043361
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Pump Type Centrifugal Pump
- HP - Pumps 1 1/2 hp
- Inlet 2"
- Voltage - Pumps 120/208 to 240V AC
- Outlet 1-1/2"
Replacement Parts
Explore More Products
- DAYTON Centrifugal Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase 5UPW5
- DAYTON Centrifugal Pump, 1 hp, 120/208 to 240V AC, 1 Phase 5RWP4
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head 6GPG4
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 48 ft Max Head 4YKP8
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head 2ZXT1
- DAYTON Self Priming Centrifugal Pump, 2 hp, 115/230V AC, 1 Phase, 72 ft Max Head 4UA75
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 41 ft Max Head 5GUP0
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/208 to 230V AC, 1 Phase, 45 ft Max Head 5WXU6
- DAYTON Self Priming Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 65 ft Max Head 12N811
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 90 ft Max Head 4UA66
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/208 to 230V AC, 1 Phase, 45 ft Max Head 5WXU2
- Dayton Self-Priming Pumps