Zoro Select
Tubing, 0.194 in. ID, 1/4 in. OD, Aluminum
Mfr # 4NRX6
Zoro # G2044594
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.194 in
- Outside Dia. 1/4 in
- Wall Thickness 0.028 in
- Tube Length 6 ft
Explore More Products
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum 4NTE1
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum 4NRX4
- ZORO SELECT Tubing, 0.183 in. ID, 5/16 in. OD, Aluminum 4NTD3
- ZORO SELECT Tubing, Aluminum, 1/8 in, PK3 8102
- ZORO SELECT Tubing, 1.93 in. ID, 2 in. OD, Aluminum 4NRZ8
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum 4NTJ5
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum 4NTA2
- ZORO SELECT Tubing, Seamless, 7/32 in, Length 3 ft, PK6 1112
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 3ACR2
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600 3ACP8
- ZORO SELECT Tubing, 0.652 in. ID, 3/4 in. OD, Aluminum 4NTE4
- Zoro Select Tubing