Shop Alternate Products
This Product is Discontinued
Abb Installation Products
Flag Connector, Male, 1 AWG, Green (Discontinued)
Mfr # FLAG1
Zoro # G2044603
This Product is Discontinued
Key Features
- Wire Gauge 1 AWG
- For Use With 3HLJ4
- Body Size 1/2
- Material Tin-Plated Copper
- Color Code Green