Shop Alternate Products
This Product is Discontinued
Lovejoy
Coupling, Mini Disc, Bore 1/4x1/4 In (Discontinued)
Mfr # MDS40C 1/4x1/4
Zoro # G2044777
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/4 in x 1/4 in
- Rated Torque 35 in-lb
- Max. RPM 3,800 RPM
- Outside Dia. 1.575 in