General Tools
Optional Probe, VersatileLongLength of 5m
Mfr # 38UR76
Zoro # G2045009
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cable Retains Configured Shape, IP67 Water Proof, LED Lights Inbedded In Probe Tip, Slim Diameter of 8mm, Versatile Long Length of 5m
- Includes LED Lights At The Tip
- For Use With 38UR71, 38UR72, 38UR73, 38UR74
- Manufacturers Warranty Length 1 yr
- Accessory Type Optional Probe
Explore More Products
- GENERAL TOOLS Inspection Camera, 960 x 240 pixels TS03
- GENERAL TOOLS Video Borescope, 5 In, 36 In Shaft DCS500
- GENERAL TOOLS Video Borescope, 3.5 In, 39 In Shaft DCS1600HP
- GENERAL TOOLS Video Borescope, 3.5 In, 39 In Shaft DCS16HPART
- GENERAL TOOLS Optional Probe, Versatile Length of 1m 38UR77
- GENERAL TOOLS Inspection Camera, 1280 x 720 pixels TS07
- GENERAL TOOLS Borescope Camera Head, 3M P16HP3ART
- GENERAL TOOLS Optional Probe, Slim Diameter of 8mm 38UR75
- GENERAL TOOLS BORESCOPE GNDCIS1
- EXTECH Videoscope, 1280 x 720 Pixel Resolution HDV710
- VIVIDIA Articulating LCD Thermal Borescope, ⌀ 18.5mm, 5ft Long, 4.3" Monitor TB-4-1815
- General Tools Borescope