Tempco
Heating Element
Mfr # CRR00005
Zoro # G2045531
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CRK00016
- Diameter 3 in
- Length 4-9/64"
- kW 0.06
- Heater Voltage 120 V AC
Explore More Products
- TEMPCO Heating Element CRT10100
- TEMPCO Heating Element, 4 In. L CRR00010
- TEMPCO Heating Element CRT10105
- TEMPCO Heating Element, 4 In. L CRR00004
- TEMPCO Heating Element, 70-7/8 In. L GEM20021
- TEMPCO Heating Element, 4 In. L CRR00007
- TEMPCO Heating Element, 4 In. L CRR00008
- TEMPCO Heating Element, 83-1/2 In. L GEM20023
- TEMPCO Heating Element, 59-1/8 In. L GEM20019
- YORK Gas Pilot Tube S1-373-06660-000
- GOODMAN 0175M00043 Heater Element, 9.50 0175M00043
- Tempco Electric Heaters & Accessories