Hi-Tech Duravent
Ducting Hose, 14 In. ID, 25 ft. L, PVC
Mfr # 2024-1400-2025
Zoro # G2045565
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$294.99
Key Features
- Hose Inside Dia. 14 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 2 psi
- Hose Color Clear
- Temp. Range -20 Degrees to 180 Degrees F
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Rubber 2001-0600-3025
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. 2021-0600-4050
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber 0658-0400-0601
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x25ft. 0338-0350-0001
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In x 25 ft., Fabric 1110-0150-0002
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. 2001-0600-1025
- HI-TECH DURAVENT Industrial Duct Hose, 12"x50ft. 2031-1200-2050
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 50 ft. L, Poly 2105-0100-1250
- HI-TECH DURAVENT Industrial Duct Hose, 2"x25ft. 0212-0200-0002
- FLEXAUST CO Ducting Hose, 50 ft L, Gray 5971500850
- HI-TECH DURAVENT Industrial Duct Hose, 14"x50ft. 2001-1400-1050
- Hi-Tech Duravent Ducting, Venting & Accessories