Zoro Select
Flexible Cap, For Pipe Size 2"
Mfr # QC-102
Zoro # G2046283
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Cap
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 18x18" 1056-1818
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia., Inside Dia.: 2" 86003
- ZORO SELECT Flexible Elbow, For Pipe Size 3" QL-300
- ZORO SELECT Flexible Coupling, 4-45/64" L, 4" Pipe Sz DX3000-44
- ZORO SELECT Flexible Tap Saddle Wye, Plastic, 15-1/2"L DXWS-6
- ZORO SELECT Flexible Coupling, For Pipe Size 15x15" 1056-1515
- ZORO SELECT Flexible Tap Saddle Tee, Plastic, 4.3 psi DXTS-4
- ZORO SELECT Flexible Coupling, For Pipe Size 1-1/2" DX156-150
- ZORO SELECT Flexible Coupling, Plastic/Metal, 4.3 psi DX3000-22
- ZORO SELECT Flexible Tap Saddle Tee, Plastic, 15-1/2"L DXTS-6
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 2" 1056-42
- Zoro Select Fittings