Osg
Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes
Mfr # 1405010408
Zoro # G2046992
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Overall Length 2-15/16"
Explore More Products
- OSG Thread Forming Tap, 5/8"-18, Plug, V, 0 Flutes 1625058840
- OSG Thread Forming Tap, #5-40, Bottoming, Bright, 0 Flutes 1400107700
- OSG Thread Forming Tap, M36-4.00, Modified Bottoming, V, 0 Flutes 1615036411
- OSG Thread Forming Tap, 7/16"-20, Plug, V, 0 Flutes 1625076248
- OSG Thread Forming Tap, 1/4"-28, Bottoming, Oxide, 0 Flutes 1400128601
- OSG Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes 1400102301
- OSG Thread Forming Tap, 1/4"-28, Bottoming, TiN, 0 Flutes 1400128705
- OSG Thread Forming Tap, 3/4"-16, Plug, Bright, 0 Flutes 1400156900
- OSG Thread Forming Tap, #1-72, Bottoming, TiN, 0 Flutes 1400102005
- OSG Thread Forming Tap, #12-24, Plug, TiN, 0 Flutes 1400123305
- Osg Thread Forming Taps