Shop Alternate Products
This Product is Discontinued
Westward
Stringer Wheel, 4" Dia, SS, 0.0200 Wire (Discontinued)
Mfr # 4EDE4
Zoro # G2047193
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 3/8 in
- Arbor Hole 3/8"
- Wire Dia. 0.020 in