Parker
Valve, Air Pilot, 2 Way, 1/2 In Inlet
Mfr # N31441091
Zoro # G2047272
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 2-Way/2-Position
- Valve Actuator / Return Air Pilot / Air Return
- Valve Port Size 1/2 in
- Max. CFM - Valves 4.4 cfm
- Max. Operating PSI 140 psi
Explore More Products
- PARKER Valve, Air Pilot, 2 Way, 3/8 In Inlet N31431091
- PARKER Valve, Air Pilot, 3 Way, 1 1/2 In Inlet N36491091
- PARKER Valve, Air Pilot, 3 Way, 1/8 In Port B3K0000XXC
- PARKER Pilot, Light JIC w/Junction Box 120VAC K065903553
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port B733000XXA
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port B581000XXC
- PARKER Pilot, Light, Locking Override 24VDC K185902549
- PARKER Valve, Air Pilot, 3 Way, 1/2'' Inlet N35441091
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Port B8X4000XXA
- FESTO Solenoid Valve MFH-5/3G-D-2-C MFH-5/3G-D-2-C
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L VUVG-L14-P53E-T-G18-1R8L
- Parker Pneumatic Valves